Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps
Click to view available options
Capacity:
16 oz., 480 mL
32 oz., 1000 mL
32 oz., 960 mL
8 oz., 240 mL
Quantity:
12/Cs. (Convenience Pack)
24/Cs. (Convenience Pack)
30/Cs. (Bulk pack)
60/Cs. (Bulk pack)
96/Cs. (Bulk pack)
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance for long period
- Slip and impact resistan
Specifications
Closure Liner | F217, PTFE |
Closure Type | Green Thermoset F217 and PTFE Lined Cap |
Diameter (Metric) | 60 mm |
Closure Material | Thermoset |
Closure Size | 24-400 mm |
Height (Metric) | 138 mm |
Height (English) | 5.43 in. |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction