Qorpak™ Safety Coated Amber Boston Round Bottles without Caps Available on GSA/VA Contract for Federal Government customers only.

Ideal for protecting light sensitive products from UV rays and handling volatile products

Manufacturer: Qorpak™ GLA00952

 View more versions of this product

Catalog No. 02-991-378

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 2.36 in.
    Diameter (Metric) 60mm
    Height (Metric) 138mm
    Material Plastic Coated Glass
    Quantity 96/Cs.
    Capacity (Metric) 240mL
    Capacity (English) 8 oz.
    Closure Size 24-400
    Coating Plastisol
    Color Amber
    Height (English) 5.43 in.
    Capacity 8 oz., 240mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit