Qorpak™ Safety Coated Amber Jugs — With Black Phenolic F217 and PTFE Caps

Protects against harmful UV rays

Manufacturer: Qorpak™ GLC02282

 View more versions of this product

Catalog No. 02-993-266

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 3992.43mL
    Capacity (English) 135 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner F217 and PTFE
    Closure Size 38-430
    Coating Safety coated
    Color Amber
    Diameter (English) 6.22 in.
    Diameter (Metric) 158 mm
    Includes Molded finger grip, pour out neck finish
    Height (English) 13.43 in.
    Height (Metric) 341mm
    Material Plastic Coated Glass
    Packaging Type Qorpak Carton
    Quantity 4/Cs.
    Shape Cylindrical
    Capacity 135 oz., 3992.43mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit