Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles — Without Caps Available on GSA/VA Contract for Federal Government customers only.

Ideal for protecting light sensitive products from UV rays and handling volatile products

Manufacturer: Qorpak™ GLA00966

 View more versions of this product

Catalog No. 02-991-931

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 500mL
    Capacity (English) 17 oz.
    Closure Screw
    Closure Size 53-400
    Color Amber
    Diameter (English) 3.19 in.
    Diameter (Metric) 81mm
    Height (English) 5.75 in.
    Height (Metric) 146mm
    Material Plastic Coated Glass
    Packaging Type Conventional Pack
    Quantity 12/Cs.
    Capacity 17 oz., 500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit