Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Pulp/Tin Foil Caps

Ideal for handling volatile substances

Manufacturer:  Qorpak™ GLC02220

 View more versions of this product

Catalog No. 02-992-497

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offer maximum visibility and sample integrity
  • Protect container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Specifications

16 oz., 480mL
16 oz.
Pulp/Tin Foil
Clear
6.6 in.
Convenience pack
Black
75mm
Screw
480mL
Phenolic
Plastisol
2.95 in.
Plastic Coated Glass
12/Cs.
28-400
168mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit