Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Pulp/Vinyl Caps
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance
- Offer maximum visibility and sample integrity
- Protect container from being affected by pressure build up
- Slip and impact resistant
Specifications
Closure Liner | Pulp/Vinyl |
Closure Type | Screw Cap |
Closure Material | Phenolic |
Closure Size | 20-400 mm |
Diameter (Metric) | 39 mm |
Height (Metric) | 94 mm |
Height (English) | 3.7 in. |
Capacity | 2 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction