Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Pulp/Vinyl Caps Available on GSA/VA Contract for Federal Government customers only.

Ideal for handling volatile substances

Manufacturer:  Qorpak™ GLC08949

 View more versions of this product

Catalog No. 02-991-026


Add to cart

Description

Description

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offer maximum visibility and sample integrity
  • Protect container from being affected by pressure build up
  • Slip and impact resistant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

2 oz., 60mL
2 oz.
Pulp/Vinyl
Clear
3.7 in.
Convenience pack
Black
39mm
Screw
60mL
Phenolic
Plastisol
1.53 in.
Plastic Coated Glass
24/Cs.
20-400
94mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit