Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Medium Round Bottles: With Green Thermoset F217 and PTFE Caps Available on GSA/VA Contract for Federal Government customers only.

Plastisol coating allows proper disposal of substance

Manufacturer:  Qorpak™ GLC07402

 View more versions of this product

Catalog No. 02-991-738


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

16 oz., 480mL
16 oz.
Plastisol
2.99 in.
Plastic Coated Glass
48/Cs.
70-400
145mm
480mL
Metal
Clear
5.71 in.
Conventional Pack
White
76mm
Screw
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit