Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Medium Round Bottles: Without Caps

Plastisol coating allows proper disposal of substance

Manufacturer:  Qorpak™ GLA00946

 View more versions of this product

Catalog No. 02-991-954


Add to cart

Description

Description

  • Made of plastic-coated glass
  • Less breakage and lab mishaps
  • Also available without cap

Specifications

Specifications

8 oz., 240mL
8 oz.
2.87 in.
Plastic Coated Glass
24/Cs.
73mm
Screw
240mL
Clear
3.5 in.
Conventional Pack
70-400
89mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit