Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Clear Medium Round Bottles: Without Caps
Click to view available options
Capacity:
16 oz., 480 mL
Quantity:
24/Cs.
48/Cs.
Description
- Made of plastic-coated glass
- Less breakage and lab mishaps
- Also available without cap
Specifications
Closure Type | Screw Cap |
Closure Size | 70-400 mm |
Diameter (Metric) | 76 mm |
Height (English) | 5.71 in. |
Height (Metric) | 145 mm |
Capacity | 16 oz., 480 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (English) | 2.99 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction