Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: With Black Phenolic Pulp/Vinyl Caps Available on GSA/VA Contract for Federal Government customers only.

Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

Manufacturer: Qorpak™ GLC02247

 View more versions of this product

Catalog No. 02-992-652

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Screw
    Diameter (English) 3.7 in.
    Height (Metric) 177mm
    Material Plastic Coated Glass
    Quantity 12/Cs.
    Capacity (Metric) 960mL
    Capacity (English) 32 oz.
    Closure Material Phenolic
    Closure Liner Pulp/Vinyl
    Closure Size 70-400
    Color Clear
    Diameter (Metric) 94mm
    Height (English) 6.97 in.
    Packaging Type Conventional Pack
    Capacity 32 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit