Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: With White Metal Plastisol Lined Caps
Click to view available options
Capacity (Metric):
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
- Made of plastic-coated glass
- Also available without cap
Specifications
Diameter (Metric) | 62 mm |
Closure Material | Metal |
Closure Liner | Plastisol |
Closure Size | 70-400 mm |
Closure Type | Screw Cap |
Height (English) | 4.29 in. |
Height (Metric) | 109 mm |
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction