Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: Without Caps

Catalog Number p-4902973
Click to view available options
Capacity:
128 oz., 3840 mL
32 oz., 960 mL
64 oz., 1920 mL
Packaging:
Conventional Pack
Plain Carton
Qorpak Carton
Quantity:
12/Cs.
4/Cs.
6/Cs.

Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

  • Made of plastic-coated glass
  • Also available without cap

Closure Type Screw Cap
Closure Size 83-400 mm
Diameter (Metric) 124 mm
Height (Metric) 214 mm
Height (English) 8.43 in.
Capacity 64 oz., 1920 mL
Capacity (Metric) 1920 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 4.88 in.
Material Plastic-coated Glass
Packaging Conventional Pack
Quantity 6/Cs.
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit