Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Screw Thread Vials
Offers slight protection from light
Manufacturer: Qorpak GLA11781
Description
- Light sensitive
- Strong, resistant type I borosilicate glass
- For aromatherapy and essential oil packaging
Specifications
0.66 in. | |
17 mm | |
7.5 mL | |
2.36 in. | |
2 dr. | |
60 mm |
Cobalt Blue | |
Borosilicate Glass | |
For aromatherapy and essential oil packaging | |
Screw | |
Screw Cap | |
144/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title