Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Screw Thread Vials

Offers slight protection from light

$289.00 - $291.00

Specifications

Volume (Metric) 7.5 mL
Closure Type Screw Cap
Diameter (English) Outer 0.66 in.
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
02-991-756
View Documents
Qorpak™
GLA11784
Green
Case of 144 for $291.00
Add to cart
 
02-991-899
View Documents
Qorpak™
GLA11781
Cobalt Blue
Case of 144 for $289.00
Add to cart
 
Description

Description

  • Light sensitive
  • Strong, resistant type I borosilicate glass
  • For aromatherapy and essential oil packaging

Specifications

Specifications

7.5 mL
0.66 in.
Borosilicate Glass
2.36 in.
144/Cs.
2 dr.
Screw Cap
17 mm
For aromatherapy and essential oil packaging
60 mm
Screw
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit