Qorpak™ Sterile Polypropylene Hinged Vials Available on GSA/VA Contract for Federal Government customers only.

Do not require second means of sterilization

Manufacturer: Qorpak™ PLC10037

 View more versions of this product

Catalog No. 02-991-611

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 23mm
    Color Natural
    Capacity (English) 2 oz.
    Material Polypropylene
    Type Hinged Vial
    Closure Type Leakproof custody
    Sterile Yes
    Height (Metric) 84mm
    Includes Break off arrow, lock seal tab and custody string
    Capacity (Metric) 60mL
    Capacity 2 oz., 60mL
    Quantity 600 Case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit