Qorpak™ Unlined Round Cans with Triple Tite Lid Available on GSA/VA Contract for Federal Government customers only.

Permeation protection against light, oxygen, other gases and essential oils

Manufacturer: Qorpak™ MET03087

 View more versions of this product

Catalog No. 02-991-280

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 8 oz.
    Capacity 8 oz., 473.1mL
    Diameter (English) Outer 8.42 in.
    Height (English) 8.42 in.
    Includes Triple tite lid
    Color Silver
    For Use With (Application) For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil
    Product Type Open Top Can
    Diameter (Metric) Outer 214mm
    Height (Metric) 214mm
    Material Metal
    Capacity (Metric) 473.1mL
    Packaging Quantity 340 Case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit