Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap Available on GSA/VA Contract for Federal Government customers only.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap are used in chemical and environmental applications.

Manufacturer: Qorpak™ 239208

 View more versions of this product

Catalog No. 239208

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Closure Liner PTFE
    Capacity (English) 84 oz.
    Closure Color White
    Closure Screw
    Closure Material Polypropylene
    Closure Size 70-400
    Color Amber
    Diameter (English) 5.51 in.
    Diameter (Metric) 140mm
    Height (Metric) 239mm
    Material Glass
    Quantity 12/Cs.
    Capacity (Metric) 2500mL
    Height (English) 9.41 in.
    Capacity 84 oz., 2500mL

    • Feature a wide opening for making them the ideal general purpose bottle for solids
    • Classic "vitamin bottles" and are often used in pharmaceutical packaging

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit