Qorpak™ Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap Available on GSA/VA Contract for Federal Government customers only.

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap help to insure product integrity for long term storage.

Manufacturer: Qorpak™ 239207

 View more versions of this product

Catalog No. 239207

  Check Availability
Add to Cart

    Specifications

    Closure Color White
    Diameter (English) 2.95 in.
    Height (Metric) 168mm
    Quantity 12/Cs.
    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Closure Screw
    Closure Material Polypropylene
    Closure Liner F217 and PTFE
    Closure Size 28-400
    Color Clear
    Diameter (Metric) 75mm
    Height (English) 6.6 in.
    Material Glass
    Capacity 16 oz., 480mL

    • Features a narrow screw neck opening, curved shoulders, and a round body
    • Glass offers minimal chemical interference with contents
    • Environmental sensitive, helps eliminate waste
    • Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit