Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Valuline Clear Straight Sided Round Bottles with White PP F217 and PTFE Lined Caps

Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
6 oz., 180 mL
8 oz., 240 mL
Diameter (English):
1.69 in.
2.17 in.
2.36 in.
2.56 in.
2.87 in.
3.58 in.
3.74 in.
Closure Size:
43-400
53-400
58-400
63-400
70-400
89-400
Height (English):
1.69 in.
1.93 in.
2.68 in.
3.11 in.
3.5 in.
3.78 in.
6.69 in.

Offers maximum content visibility

  • More economical than other bottles present in market
  • Polypropylene F217 & PTFE lined caps are an economical alternative to Thermoset & Phenolic PTFE lined caps
  • Supplied with attached white Polypropylene F217 & PTFE caps

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Closure Material Polypropylene
Closure Liner F217 and PTFE
Color Clear
Diameter (English) 2.17 in.
Height (English) 1.93 in.
Material Glass
Closure Color White
Closure Size 53-400
Diameter (Metric) 55mm
Height (Metric) 49mm
Closure Type Screw
Show More Show Less