Qorpak™ White HDPE Cyclinder Bottles, With White Polypropylene SturdeeSeal™ PE Foam Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Offers a degree of light protection

Manufacturer: Qorpak™ PLC05770

 View more versions of this product

Catalog No. 02-993-277

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 960mL
    Capacity (English) 32.46 oz.
    Closure Color White
    Closure Screw
    Closure Material Polypropylene
    Closure Liner SturdeeSeal™ Polyethylene Foam
    Closure Size 28-410
    Color White
    Diameter (English) 3.11 in.
    Diameter (Metric) 79mm
    Height (English) 9.49 in.
    Height (Metric) 241mm
    Material HDPE
    Neck Finish 28-410
    Quantity 66/Cs.
    Capacity 32.46 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit