Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ Qualatex™ 7C Anti-Static Latex Finger Cots
Click to view available options
Size:
Small
Large
Description
- For use with Class II static sensitive devices with thresholds above 1000 V
- Packaged for ISO 5 (Class 100) clean room applications
- Compliant with ASTM and IES-RP-CC 005.3 standards
- Packaged in gas-impermeable film flushed with semiconductor grade nitrogen
- Unique, stand-up pouch provides easy product identification
- Average surface resistivity: 5 x 1012 ohms/sq.
Specifications
Certifications/Compliance | ANSI/ESD S20.20-2014, ASTM/IES-RP-CC 005.3 |
Cleanroom Class | Class 100/ISO Class 5 |
Color | Pink |
Disposable | Yes |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Material | Latex |
Powdered | Powder Free |
Product Type | ESD Finger Cot |
Show More |