Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ Biotek 609BPF Latex Gloves
Click to view available options
Size:
Small
Large
Description
- Latex
- 9 in. length
- Powder free for wearer comfort
- Textured for enhanced wet/dry grip
- USDA compliant for food handling and processing
- Non-slip beaded cuff for easy donning; resists roll down
Specifications
Certifications/Compliance | ASTM D 3579, FDA |
Chemotherapeutic Rated | No |
Applications | Laboratory, Industrial |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Laboratory/Cleanroom Use | No |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction