Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ BQP09 Qualatrile™ Low Powder Blue Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
Description
- 5 mil thickness
- 3x puncture resistance of vinyl or natural rubber latex gloves
- Naturally anti-static, surface resistance 10(9) ohms
- Geogrip 360 sm fully textured fingers and palms
- Meets ASTM D6319
Specifications
Certifications/Compliance | ASTM D6319 |
Applications | Laboratory, Industrial |
Color | Blue |
Exterior Finish | Fully Textured |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powdered |
Size | Medium |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction