Qsonica Cup Horns

Ideal for sterile or pathogenic sample processing

Manufacturer: Qsonica 431C1

 View all options for this product

Catalog No. 15-338-399


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    For Use With (Equipment) Q700 Sonicator™ without probe
    Capacity (English) 20 tubes
    For Use With (Application) Ideal for sterile or pathogenic sample processing
    Type Cup Horn
    Holds 20 tubes
    Dimension (English) Interior 5.5 in.
    Diameter (English) Inside 5.5 in.

    • Multiple samples can be processed
    • Offers indirect sonication and function as high intensity ultrasonic water baths
    • Avoids cross contamination
    • Horn is mounted in acrylic cup
    • Available in two sizes: 3 in. or 5.5 in.
    • Replacement microtube racks sold separately (Cat. Nos. 15-338-404 and -405)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit