Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qsonica Sonicator Q125

The unit is effective for standard cell disruption, DNA/RNA shearing, homogenization and many other applications

Manufacturer:  Qsonica Q125A220

 View more versions of this product

Catalog No. 15-338-412


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Includes:
  • Generator
  • Converter
  • 0.125 in. probe
  • Power cable
  • Wrench Set

Description

Description

The Q125 is a microprocessor-based, programmable ultrasonic processor. Features include pulse mode and a digital display of both wattage and joules.It is ideal for small samples and for customers that do not plan to scale up to larger volumes in the future. This model offers the same programming and display features as the Q-500 unit.

  • 125W generator
  • Programmable operation
  • Pulse mode
  • Digital amplitude
  • Intensity control
  • Elapsed time indicator
  • Display of Wattage and Joules
  • Overload protection
  • Compact design
Specifications
  • Power Rating: 125W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Programmable Timer: 10 hours
  • Adjustable Pulse On/Off: 1 second to 1 minute
  • Dimensions 8W x 13.75L x 5.5H in.

Compliance

RoHS Compliant

Specifications

Specifications

220V 50/60Hz
5.75 in.
50/60Hz
13.75 in.
10 hrs.
125w
20.32cm
Ideal for standard cell disruption, DNA/RNA shearing, homogenization and many other applications
14.6cm
Generator, converter, power cable, converter cable, wrench set w/o probe
34.92cm
220V
8 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit