Qsonica Sonicator Q500 Available on GSA/VA Contract for Federal Government customers only.

Popular applications include nanoparticle dispersion, creating emulsions, cell lysis and homogenization

Manufacturer: Qsonica Q500A220

 View more versions of this product

Catalog No. 15-338-414

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Timer 10 hrs.
    Voltage 220V
    Wattage 500w
    Width (English) 8 in.
    Width (Metric) 20.32cm
    For Use With (Application) Ideal for nano particle dispersion, creating emulsions, cell lysis and homogenization
    Dimensions (L x W x H) 15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59cm)
    Electrical Requirements 220V 50/60Hz
    Height (English) 8.5 in.
    Height (Metric) 21.59cm
    Hertz 50/60Hz
    Includes Generator, converter, power cable, converter cable, wrench set
    Length (English) 15.25 in.
    Length (Metric) 38.73cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit