Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qsonica Sonicator Q55

Compact and cost-effective ultrasonic processor that will occupy less bench space

Manufacturer:  Qsonica Q55A220

 View more versions of this product

Catalog No. 15-338-409


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Includes:
  • Generator
  • Converter
  • 0.125 in. probe
  • Power cable
  • Wrench set
  • Converter cable

Description

Description

  • 55W generator
  • Smallest unit available
  • Thumb-switch or continuous operation
  • Simple and effective operation
Specifications
  • Power Rating: 55W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Dimensions: 8W x 7.5L x 5.75H in.

Specifications

Specifications

Ideal for standard cell disruption and many other small volume applications
14.6cm
Generator, converter, power cable, converter cable, wrench set
19cm
55w
20.32cm
220V 50/60Hz
5.75 in.
50/60Hz
7.5 in.
220V
8 in.
7.5 x 8 x 5.75 in. (19 x 20.32 x 14.6cm)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit