Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Qualitative Filter Paper: Grade 113V Circles

Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Fisherbrand™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.

$161.70 - $309.50

Specifications

Format Pleated Circle
Grade Grade 113V
Material Cellulose
Filtration Speed Herzberg 28 sec.
Particle Retention Coarse and gelatinous precipitates
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-924-534
View Documents
Cytiva
1213185
185 mm
Pack of 100 for $161.70
Add to cart
 
09-924-535
View Documents
Cytiva
1213320
320 mm
Pack of 100 for $309.50
Add to cart
 
Description

Description


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range
  • Retention of coarse particles: nominal particle retention rating of 30 µm
  • Pleated for easy use in applications involving a conical filter funnel


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications

Specifications

Pleated Circle
Cellulose
Coarse and gelatinous precipitates
Grade 113V
Herzberg 28 sec.
420 μm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit