Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Whatman Quantitative Filter Paper: Grade 40 Sheets

Supports accurate analysis in applications sensitive to very low levels of background contamination. Fisherbrand™ Quantitative Filter Paper: Grade 40 Circles are additionally useful in gravimetric analysis where ash content might affect weight measurements of combusted samples.

Manufacturer:  GE Whatman 1440917

Catalog No. 09-924-536

  Check Availability
Add to cart

Specifications

Description

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • High-purity filters for quantitative analysis
  • Contain 0.007% maximum ash content
  • Medium nominal particle retention rating of 8µm
  • Medium filtration speed (Herzberg 340 sec.)

Suited for
  • Soil analysis, when separating solid matter from aqueous extracts
  • Quantitative determination of milk sediment
  • Use as a clean-up filter for solutions prior to atomic absorption (AA) spectrometry
  • Analysis of constituent components in cements, clays, iron, and steel products
  • Collection of trace elements and radionuclides from the atmosphere
Description & Specifications

Specifications

100Pack
High-quality Cotton Linters
570mm
210μm
460mm
Medium
40
8μm
Sheet
Medium
Medium crystalline precipitates: calcium oxalate, well-digested barium. Normal loading; limited wet strength
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit