Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Quantos Dosing Heads
Click to view available options
For Use With (Application):
Compacting powders
Difficult to dose powder
Mining substances and beads
Recommended 250 dosings up to 500 mg
Several grams target weight
Small target container
Size (Metric):
2.5 mm
4 mm
Volume (Metric):
8 mL
12 mL
Description
Four motors drive the powder flow with real time feedback from the balance, no settings to play with. The use of a closed system avoids cross-contamination and protects the user, the substance and the environment.
- Composed of FDA compliant materials
- Made of TPX polymer and 316L/1.4404 stainless steel which feature electrical, chemical and physical properties
- Each head assigned to single substance eliminates cross-contamination
- All substance information (substance ID,quantity, date etc.) traceable via RFID chip in each dosing head
- Dosing head attached to container for lifetime of substance
- No training required for using dosing head, place head on Quantos device and start working
- Supplied in impact resistant, water-tight transport container
- Sterile versions available
†Sterile

Specifications
Specifications
For Use With (Equipment) | Laboratory Balances |
Material | TPX Polymer and 316L/1.4404 Stainless Steel |
Volume (Metric) | 12 mL |
For Use With (Application) | Compacting powders |
Includes | w/o Container |
Size (Metric) | 4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction