Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ QuantStudio™ Pro Real-Time PCR System Available on GSA/VA Contract for Federal Government customers only. Non-distribution product as customer accommodation.

QuantStudio&trade Pro Real-Time PCR Systems provide a transformative real-time PCR (qPCR) workflow experience by incorporating the best features of the current Flex Systems in a smaller footprint.

$57500.00 - $76000.00

Specifications

Capacity 96-well
Height (Metric) 54.7cm
Length (Metric) 52.5cm
Volume (Metric) Thermal Block Sample 0.2 mL block
Width (Metric) 33.8cm
View More Specs

Products 6
Catalog Number Mfr. No. Description Includes Price Quantity & Availability  
Catalog Number Mfr. No. Description Includes Price Quantity & Availability  
A43159 Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only. View Documents Applied Biosystems™
A43159
QuantStudio 6 Pro QuantStudio 6 Pro Real-Time PCR System, 96-well, 0.2 mL block Each for $57,500.00
Add to cart
 
A43162 Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only. View Documents Applied Biosystems™
A43162
QuantStudio 7 Pro QuantStudio 7 Pro Real-Time PCR System, 96-well, 0.2 mL block Each for $73,500.00
Add to cart
 
A43166 Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only. View Documents Applied Biosystems™
A43166
QuantStudio 6 Pro QuantStudio 6 Pro Real-Time PCR System, 96-well, 0.2 mL block, Laptop Each for $60,000.00
Add to cart
 
A43169 Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only. View Documents Applied Biosystems™
A43169
QuantStudio 7 Pro QuantStudio 7 Pro Real-Time PCR System, 96-well, 0.2 mL block, Laptop Each for $76,000.00
Add to cart
 
A43180 Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only. View Documents Applied Biosystems™
A43180
QuantStudio 6 Pro QuantStudio 6 Pro Real-Time PCR System, 96-well, 0.2 mL block, Desktop Each for $60,000.00
Add to cart
 
A43183 Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only. View Documents Applied Biosystems™
A43183
QuantStudio 7 Pro QuantStudio 7 Pro Real-Time PCR System, 96-well, 0.2 mL block, Desktop Each for $76,000.00
Add to cart
 
Description

Description

  • Hands-free functionality such as facial authentication login, voice commands, and RFID reader
  • Access, analyze, and share data anytime, anywhere with Connect, thecloud-based platform for real-time information access, secure data storage, and online sharing of results
  • Using the Instrument Connect app, users can remotely monitor experiments and access results
  • Small footprint: 54.7 x 33.8 x 52.5 cm 
  • Flexible throughput
  • Multiplexing: 5 or 6 optical channels (21 filter combinations for QuantStudio 7 Pro system)
  • 10 logarithmic units of dynamic range so you can detect differences as small as 1.5-fold
  • Superior service and support with Smart Help and Smart Remote Support

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

96-well
52.5cm
33.8cm
54.7cm
0.2 mL block
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit