Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Quartet Standard Dry-Erase Boards
Melamine dry-erase boards.
$209.10 - $264.25
Specifications
Color | White |
---|---|
Type | Dry Erase Board |
For Use With (Application) | For school or office, full-length marker rail keeps markers and erasers |
Frame Color | Aluminum |
Frame Material | Aluminum |
Catalog Number | Mfr. No. | Dimension (English) Exterior | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimension (English) Exterior | Size (Metric) | Price | Quantity & Availability | ||||
S68522
![]() |
Office Depot Inc
691976 |
48 x 72 in. | 121.92 x 182.88cm |
Each for $209.10
|
|
S68523
![]() |
Office Depot Inc
692016 |
48 x 96 in. | 121.92 x 243.84cm |
Each for $264.25
|
|
S68520
![]() |
Office Depot Inc
691720 |
24 x 36 in. | 60.96 x 91.44cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Aluminum frame
- Full-length marker rail
- SureLox hanging system and installation kit
Specifications
White | |
For school or office, full-length marker rail keeps markers and erasers | |
Aluminum |
Dry Erase Board | |
Aluminum | |
Melamine |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title