Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Quik-Align™ Gothic Style Kits, White
For identification of equipment, bins and areas of the warehouse required by facility safety and maintenance. Brady Quik-Align Gothic Style Kits are made of vinyl and can be used to mark tool cribs, bins, shelves, poles, panels, switches and equipment.
Specifications
Product Type | Gothic Quik-Align Kit |
---|---|
Color | White |
Material | Vinyl (B-933) |
Thickness (English) | 0.0049 in. |
Description | Abrasion, chemical resistant |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
19-108-132
|
Brady™
52204 |
1 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-108-135
|
Brady™
52212 |
3 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-108-134
|
Brady™
52208 |
2 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-108-136
|
Brady™
52216 |
4 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-108-138
|
Brady™
52220 |
6 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Self-spacing, self-aligning diecuts
- Made of B-933 vinyl
- For general purpose indoor or outdoor marking
Specifications
Gothic Quik-Align Kit | |
Vinyl (B-933) | |
Abrasion, chemical resistant |
White | |
0.0049 in. | |
Die-cut |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title