Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Quintix™ Analytical Weighing Balances PROMO

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius™ Quintix™ Analytical Weighing Balances provide reliable and accurate results.

Manufacturer:  Sartorius™ QUINTIX641SPM

 View more versions of this product

Catalog No. 14-557-443PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™ fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB“plug and work”connectivity to a printer or computer
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic calibration; also offers external
  • Weighing units: g, ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.

Specifications

Specifications

0.2 A
2009/23/EC, EN 45501:1992, OIML
36cm
8.22 in.
Manual draft shield, Universal power adapter, USB
Manual Glass level indicator with air bubble
±1.5ppm/°C
50 to 86°F
100/240V
2w
9cm
2 Years
12.6 in.
<±0.2mg
<±0.1mg
21.6cm
Touch screen
14.1 in.
0.1 mg
50/60Hz
20.9cm
ABS Plastic, Aluminum Die-cast
2 sec.
10 to 30°C
11 lb.
4.9kg
100/240V, 50/60Hz
Mini USB
32cm
64
8.5 in.
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit