Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Quintix Precision Weighing Balances - PROMO
Advanced weighing technology provides reliable and accurate results
Manufacturer: Sartorius QUINTIX5131SPM
Description
Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
- Simple menu navigation and integrated applications at the touch of a key
- Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
- Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
- Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
Specifications
- Level control: Glass level indicator with air bubble for centering
- Calibration: Internal, fully automatic, motorized calibration; also offers external
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Tamper protection: Supervisor lock
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
Specifications
Precision balance | |
14.1 in. | |
1 mg | |
8.2 in. | |
20.9cm | |
Gold, Die-cast Aluminum, ABS Plastic | |
50 to 86°F | |
100/240V | |
2w | |
12cm | |
2 Years | |
12.6 in. | |
±2mg | |
1mg | |
21.6cm |
GLP, GMP | |
36cm | |
Color Graphic Display | |
Universal power adapter, in-use cover, application | |
Manual | |
1 sec. | |
10 to 30°C | |
10.8 lb. | |
4.9kg | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Mini USB | |
32cm | |
513 | |
8.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title