Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Quintix™ Semi-Micro Balances - PROMO

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

Manufacturer:  Sartorius™ QUINTIX651SPM

 View more versions of this product

Catalog No. 14-560-019PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Features advanced mechanical and electronic weighing technology
  • isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
  • SQmin: minimum sample reference can be programmed and displayed on balance
  • Overload protection
  • Connect balance to a computer using a USB and transfer results instantly
  • Weighing results can be printed within seconds in compliance with GLP/GMP
  • Smaller footprint and up-front control display with integrated cooling system
  • Efficient and easy for fume hood and benchtop installations
  • Removable stainless steel pan
  • Single block, monolithic weight cell for optimum performance and repeatability
  • Simple touchscreen for easy navigation (without manual)
  • Removable, rolling glass doors and complete draft chamber
  • Contoured base plate provides spill protection and can easily be removed and cleaned
  • High capacity specifications to accommodate large beakers and tare containers


Specifications:
  • Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
  • isoCAL Temperature Change: 1.5k
  • isoCAL Time Interval: 4 hours
  • Display Update Rate: 0.2mm, 0.4mm
  • Weighing Pan Dia.: 80 (90 optional)
  • Weighing Chamber Height: 218mm
  • Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
  • Net Weight: approx. 7.8kg


Model 125D Quintix Semi-Micro Balance:
  • Weighing Capacity: 40g, 60g, 120g
  • Readability: 0.01mg, 0.01mg, 0.1mg
  • Repeatability: 0.02mg, 0.04mg, 0.07mg
  • Linearity: 0.1mg, 0.1mg, 0.2mg
  • Stabilization time: 6, 6, 2 sec.


Model 65 Quintix Semi-Micro Balance:
  • Weighing Capacity: 40g, 60g
  • Readability: 0.01mg, 0.01mg
  • Repeatability: 0.02mg, 0.04mg
  • Linearity: 0.1mg, 0.1mg
  • Stabilization time: 6, 6 sec.
Specifications

Specifications

0.1mg
Touch Screen
isoCAL (automatic internal adjustment)
376mm
Touch Screen
8.5 in.
316mm
8.4 in.
Semi-Micro
0.02 mg, 0.04 mg
Semi-Micro Balance
14.8 in.
0.01 mg
12.4 in.
218mm
6/6 sec.
214mm
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit