Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Quintix™ Semi-Micro Balances - PROMO

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

Specifications

Type Semi-Micro Balance
Format Semi-Micro
Display Type Touch Screen
Calibration isoCAL (automatic internal adjustment)
Height (Metric) Chamber 218mm
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Model Readability Repeatability Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Model Readability Repeatability Price Quantity & Availability  
14-560-019PM
View Documents
Sartorius™
QUINTIX651SPM
0.01 mg 0.02 mg, 0.04 mg This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-560-020PM
View Documents
Sartorius™
QUINTIX125D1SPM
0.01 mg, 0.01 mg, 0.1 mg 0.02 mg, 0.04 mg, 0.07 mg This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Features advanced mechanical and electronic weighing technology
  • isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
  • SQmin: minimum sample reference can be programmed and displayed on balance
  • Overload protection
  • Connect balance to a computer using a USB and transfer results instantly
  • Weighing results can be printed within seconds in compliance with GLP/GMP
  • Smaller footprint and up-front control display with integrated cooling system
  • Efficient and easy for fume hood and benchtop installations
  • Removable stainless steel pan
  • Single block, monolithic weight cell for optimum performance and repeatability
  • Simple touchscreen for easy navigation (without manual)
  • Removable, rolling glass doors and complete draft chamber
  • Contoured base plate provides spill protection and can easily be removed and cleaned
  • High capacity specifications to accommodate large beakers and tare containers


Specifications:
  • Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
  • isoCAL Temperature Change: 1.5k
  • isoCAL Time Interval: 4 hours
  • Display Update Rate: 0.2mm, 0.4mm
  • Weighing Pan Dia.: 80 (90 optional)
  • Weighing Chamber Height: 218mm
  • Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
  • Net Weight: approx. 7.8kg


Model 125D Quintix Semi-Micro Balance:
  • Weighing Capacity: 40g, 60g, 120g
  • Readability: 0.01mg, 0.01mg, 0.1mg
  • Repeatability: 0.02mg, 0.04mg, 0.07mg
  • Linearity: 0.1mg, 0.1mg, 0.2mg
  • Stabilization time: 6, 6, 2 sec.


Model 65 Quintix Semi-Micro Balance:
  • Weighing Capacity: 40g, 60g
  • Readability: 0.01mg, 0.01mg
  • Repeatability: 0.02mg, 0.04mg
  • Linearity: 0.1mg, 0.1mg
  • Stabilization time: 6, 6 sec.
Specifications

Specifications

Semi-Micro Balance
Touch Screen
218mm
376mm
214mm
316mm
Semi-Micro
isoCAL (automatic internal adjustment)
8.5 in.
14.8 in.
8.4 in.
12.4 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit