Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Quintix™ Topload Weighing Balances PROMO

Advanced weighing technology provides reliable and accurate results

Specifications

Material Gold, Die-cast Aluminum, ABS Plastic
Connection Type Mini USB
Display Type Color Graphic Display
Certifications/Compliance GLP, GMP
View More Specs

Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Products 10
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
14-557-438PM
View Documents
Sartorius™
QUINTIX4121SPM
412 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-414PM
View Documents
Sartorius™
QUINTIX6121SPM
612 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-418PM
View Documents
Sartorius™
QUINTIX11021SPM
1102 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-415PM
View Documents
Sartorius™
QUINTIX21021SPM
2102 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-417PM
View Documents
Sartorius™
QUINTIX51021SPM
2102 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-437PM
View Documents
Sartorius™
QUINTIX21011SPM
2101 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-419PM
View Documents
Sartorius™
QUINTIX51011SPM
5101 5.1 kg 200 mg 1.5 sec. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-440PM
View Documents
Sartorius™
QUINTIX61011SPM
6101 6.1 kg 100 mg 1.5 sec. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-420PM
View Documents
Sartorius™
QUINTIX51001SPM
5100 610 g 2000 mg 1.5 sec. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-557-439PM
View Documents
Sartorius™
QUINTIX61001SPM
6100 6.1 kg 1000 mg 1.5 sec. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.

  • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer

Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard Application: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
Special Lab Applications: Mixing; Components; Statistics and Conversion.

Note
USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)

Specifications

Specifications

Gold, Die-cast Aluminum, ABS Plastic
Mini USB
Color Graphic Display
GLP, GMP
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit