Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Rotavapor Scholar Rotary Evaporator for Academic Use
Exclusive to academic institutions and meets all of your essential needs in evaporation.
Supplier: BUCHI 11100V2102ACA
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
- Features include a manual lift, 4 L bath capacity with digital temperature display and safety coated cold trap glass condenser for use with dry ice
Specifications
898 mm | |
100/120 V | |
4 L Flask | |
20°C to 95°C | |
Plastic coating P+G | |
100/120 V 50/60 Hz | |
Cold trap | |
Rotary Evaporator | |
R-100 |
502 mm | |
617 mm | |
20 to 280 rpm | |
Evaporation, Distillation, Drying, Reflux Reaction, and Sublimation | |
Rotavapor, vacuum pump, & controller | |
Chilled Coil | |
Metal, Glass | |
50/60 Hz | |
24/40 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction