Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI R-300 Rotavapor™ Manual Lift PROMO

The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor™ R-300 to a fully integrated system where a central interface regulates each component.

Manufacturer:  BUCHI 11R300152C102PMO

 View more versions of this product

Catalog No. 05-000-461PMO

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • Intuitive user interaction
  • Precise operation control
  • 5L flask capacity
  • Ergonomic handle with manual lift
  • Combi-Clip
  • Additional glass assemblies and configurations
Specifications

Specifications

50/60 Hz
R-300
CE / CSA
100/120 V
10 to 280 rpm
Distillation of Low Boiling-Point Solvents (for use with dry ice)
24/40
Rotary Evaporator
Manual lift
5 L
20°C to 220°C
Cold Trap
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit