Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R4410 Series TLS 2200™ and TLS-PC Link™ Printer Ribbons

Catalog No. p-7078067
Click to view available options
Color:
Blue
Red
White

Developed to meet performance requirements of TLS2200 and TLS PC Link materials to be printed. Brady™ R4410 Series TLS 2200™ and TLS-PC Link™ Printer Ribbons are avialable in a variety of colors.

  • Ribbon size is 2 in. x 75 ft. (50.80 mm x 22.4 m)

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) TLS 2200 Portable Thermal Transfer Printer, Brady TLS-PC Link Thermal Labeling System
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 22.90 m
Width (Metric) 50.80 mm
Description Ribbon Series: R4410
Format Cartridge
Quantity 1 Ea.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.