Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 300 Half-Mask Respirators with R95 Filter Assembly

Thermoplastic respirators with R95 filter assembly are suitable for welding, dusts, and oil based particulate aerosols for up to 8 hours.
Supplier: Dentec Safety™ 3SMDR5
Description
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensures hot, exhaled air exits the mask immediately.
- Rolled sealing flange provides superior comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face to ensure a comfortable seal
- Enhanced harness assembly features:
- Metal tabs at the end prevents nylon strap fraying and allows for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted to the wearer
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Yes | |
Cartridges/Diskits | |
10.16 cm | |
12.7 cm |
Gray | |
Thermoplastic Elastomer | |
Small/Medium | |
Thermoplastic Elastomer | |
3-SM-DR5 | |
17.78 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction