Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ RA Lamb 14-Drawer Slide Filing Cabinets, mini, grey
Vertically store up to 6000 76 x 26mm microscope slides with these 14-Drawer Cabinets.
$749.00 - $789.00
Specifications
Type | Slide Filing Cabinet |
---|---|
Slide Capacity | 6000 |
Depth (Metric) Unit | 480 mm |
Device Holds | 6000 Slides |
Height (Metric) Unit | 480 mm |
Catalog Number | Mfr. No. | Color | Slide Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Slide Capacity | Price | Quantity & Availability | ||||
E4312BLUE
|
Epredia™
E43/12BLUE |
Blue | 6000 |
Each for $789.00
|
|
||||
E4312GREEN
|
Epredia™
E43/12GREEN |
Green | 6000 |
Each for $749.00
|
|
||||
Description
- Store up to either 3000 or 6000 76 x 26mm microscope slides
- Ideal for large-volume laboratory work
- Available in three colors for color-coding huge batches of slides
Specifications
Slide Filing Cabinet | |
480 mm | |
480 mm | |
Steel | |
140 mm |
6000 | |
6000 Slides | |
76 mm | |
26 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title