Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Racked Filter Pipette Tips

Shop All United Scientific Supplies, Inc Products


Click to view available options
Volume (Metric):
10 μL
100 μL
200 μL
300 μL
1000 μL
1250 μL
Description
- Protect against cross-contamination using these racked, sterile filter pipette tips
- These universal tips are manufactured from polypropylene and the filters are manufactured from polyethylene with a hydrophobic design to prevent liquids and aerosols from entering the body of the micropipette
- These tips are non-cytotoxic, non-hemolytic, and have 99.9% Bacterial Aerosol Filtration Efficiency (BFE)
- DNase, RNase and Pyrogen-free
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | UNUFT0200UL |
| For Use With (Application) | Pipetting |
| Format | Rack, 10 x 96 |
| Tip Style | Standard |
| Packaging | Racked |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction