Learn More
United Scientific™ Racked Low Retention Filter Pipette Tips

Shop All United Scientific Supplies, Inc Products


Description
- Protect against cross-contamination using these racked, sterile low retention filter pipette tips
- Retention level is 10 times lesser with viscous samples than standard pipette tips
- These universal tips are manufactured from polypropylene and the filters are manufactured from polyethylene with a hydrophobic design to prevent liquids and aerosols from entering the body of the micropipette
- These tips are non-cytotoxic, non-hemolytic, and have 99.9% Bacterial Aerosol Filtration Efficiency (BFE)
- DNase, RNase and Pyrogen-free, packaged in racks of 96 with 10 racks in each
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Model | UNUFT0300UL |
| For Use With (Application) | Pipetting |
| Format | Rack, 10 x 96 |
| Tip Style | Standard |
| Packaging | Racked |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.