Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers Available on GSA/VA Contract for Federal Government customers only.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers.

Manufacturer:  Thermo Scientific™ 1950523

 View more versions of this product

Catalog No. 19-505-23


Add to cart

Description

Description

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

105
4
65.3 cm
Standard Plates
30.2 cm
5.5 in.
Side Access Rack (Microplate)
Square
25.7 in.
Side Access Microplate Rack
11.9 in.
Microplates (105)
14 cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit