Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Supplier: Thermo Scientific™ 920090
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- With sliding drawer racks
- Adjustable side access box racks
- Standard/deepwell microplate racks
Specifications
Box Racks - Sliding Drawer | |
Silver | |
Stainless Steel | |
Square | |
14 cm | |
30.2 cm | |
25.8 in. |
2 in. Box Rack - Sliding Drawer | |
Boxes (2 in.) | |
25 Boxes/Rack | |
Thermo Scientific TDE Series and TSX Series (4 shelves) | |
5.5 in. | |
11.9 in. | |
65.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction