Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Euramco Ramfan UB20 and UB20xx Blowers
High-flow, ultra-quiet (74dB) units operate under the most demanding work conditions
$1117.00
Specifications
Certifications/Compliance | CSA, UL |
---|---|
Diameter (English) Fan | 8 in. |
Product Type | UB20 Blower |
Electrical Requirements | 115 V, 60 Hz |
Flow Rate | 980 cfm |
Includes: 15 or 25 ft. (4.6 or 7.6m) duct
Catalog Number | Mfr. No. | Length (English) Duct | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Duct | Price | Quantity & Availability | |||||
19-817-730
|
Euramco
ED7025 |
25 ft. |
Each for $1,117.00
|
|
Description
- Rugged, double-wall, molded polyethylene casings and polypropylene fan blades
- Compact, lightweight design
- Detachable Quick-Couple canister conveniently reverses from discharge to suction
- 1/3hp motor
Order Info
Dimensions (blower only): 14L x 12W x 13 in. D (35.6 x 30.5 x 33.0cm). Flowrate: 980cfm (free airflow).
Certifications
CSA/UL rated for outdoor use.
Specifications
CSA, UL | |
UB20 Blower | |
980 cfm | |
35.56 cm | |
74 dB | |
30.48 cm |
8 in. | |
115 V, 60 Hz | |
14 in. | |
0.33 hp | |
12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title