Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullfrogs, Fisher Science Education Fisher-Free
$8.65 - $25.25
Catalog Number | Injection Type | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Injection Type | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
S0800S
![]() |
Plain | 6 to 7 in. | 15.24 to 17.78cm |
Pack for $25.25
|
|
S0804S
![]() |
Double | 6 to 7 in. | 15.24 to 17.78cm |
Pack for $21.61
|
|
S0812S
![]() |
Single | 5 to 6 in. | 12.7 to 15.24cm |
Pack for $15.25
|
|
S0810S
![]() |
Plain | 5 to 6 in. | 12.7 to 15.24cm |
Pack for $8.65
|
|
S0814S
![]() |
Double | 5 to 6 in. | 12.7 to 15.24cm |
Pack for $18.06
|
|
S0802S
![]() |
Single | 6 to 7 in. | 15.24 to 17.78cm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S0806S
![]() |
Triple | 6 to 7 in. | 15.24 to 17.78cm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Order Info
INJECTION KEY
Plain: Circulatory system not injected with colors
Single: Arteries injected with red latex
Double: Arteries red, veins blue
Triple: Arteries red, veins blue, and hepatic portal veins yellow
Specifications
Fisher-Free™ | |
Bullfrog |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title